Shop All Wireless Alarms
Safety Technology International
Wireless Entry Alert Chime w/Receiver
Mfr # STI-3360G
Zoro # G1827135
original price:
$59.59
5% off
new price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Range 500 ft
- Length 3 15/16 in
- Width 2 3/32 in
- Height 5 5/16 in
Product Information
- Brand Safety Technology International
- MFR # STI-3360G
- Zoro # G1827135
- Country of Origin China
- Category Wireless Alarms
Dimensions
Length | 3 15/16 in |
Width | 2 3/32 in |
Height | 5 5/16 in |
Details
Item | Wireless Entry Alert Chime w/Receiver |
Operating Range | 500 ft |
Description
Wireless Entry Alert Chime w/Receiver, 500 ft Operating Range, Length 3 15/16 in, Width 2 3/32 in, Height 5 5/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS GP60NS50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NS50)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1220 (EB-CR1220)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- RITRON Wireless Intercom 2-Way, VHF Band, Steel (JBS-147D)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Chime w/Recvr (STI-3610G)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Chime Receiver (STI-3353)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Motion-Activated Sensor (STI-3601)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Entry Alert Sensor (STI-3551)
- DELTANA Bell Button, Rectangular Contemporary Bright Chrome (BBS333U26)
- DELTANA Bell Button, Standard Bright Chrome (BBC20U26)
- TRILOGY Remote Control Keyfob and Receiver (RR-TRILOGYKIT)
- Safety Technology International Security Alarms and Warnings