Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 4inD
Mfr # STI-13210NR
Zoro # G8731301
original price:
$60.69
6% off
new price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Red
- Material polycarbonate
- Depth 4 in
- Height 8 1/8 in
- Width 5 1/2 in
Product Information
- Brand Safety Technology International
- MFR # STI-13210NR
- Zoro # G8731301
- UPC # 662950130871
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Red |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Indoor/Outdoor | Indoor, Outdoor |
Standards | UL/cUL Listed, ADA |
Includes | Spacer |
Operating Temp. | -40 Degrees to 250 Degrees F |
Rating | IP56 |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Red, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M6)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- GLOBAL INDUSTRIAL Double Foam Latex Coated Gloves, Black/Navy, Medium (708353M)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9610)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- Safety Technology International Stopper Covers & Alarm Guards