Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-21/32D
Mfr # STI-13020NY
Zoro # G8731152
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Yellow
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Product Information
- Brand Safety Technology International
- MFR # STI-13020NY
- Zoro # G8731152
- UPC # 662950130604
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Yellow |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Includes | Horn |
Indoor/Outdoor | Indoor, Outdoor |
Standards | UL/cUL Listed, ADA |
Operating Temp. | -20 Degrees to 120 Degrees F |
Rating | IP56 |
Features | Indoor/Outdoor Cover with 105dB Self-Contained Alarm Helps Protect Against Vandalism and Accidental Damage, When Cover is Lifted, The Horn Will Sound, Drawing Immediate Attention, Causing The Prankster to Either Run or Be Caught |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Yellow, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -20 Degrees to 120 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Cloth Signal Flag, Green 18X18X24 10C (14966-39-18)
- BRADY Lockout Point Label Polyester with Overlaminate 1.5 in H x 3 in W RD/WH PK/25, 25PK (151254)
- CALLOWAY MILLS Natural, Gold, 24 W x 36 L (104132436NP)
- ILC DOVER PAPR System, NiMH, Polyester, Universal (S-3000-01-B)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H (STI-7521-HTR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1221E)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- PRO-LAB Detector Carbon Monoxide (CA101)
- Safety Technology International Safety Alarms and Warnings