Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 2-21/32D
Mfr # STI-13010NB
Zoro # G8731362
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear/Blue
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Product Information
- Brand Safety Technology International
- MFR # STI-13010NB
- Zoro # G8731362
- UPC # 662950130376
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Universal Stopper Cover |
Color | Clear/Blue |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Rating | IP56 |
Operating Temp. | -40 Degrees to 250 Degrees F |
Indoor/Outdoor | Indoor, Outdoor |
Standards | UL/cUL Listed, ADA |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Has High Strength Continuous Hinge and is Low Profile |
Description
Universal Stopper Cover, Indoor, Outdoor, Color Clear/Blue, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards UL/cUL Listed, ADA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Yellow, 1-3/4"H (19623)
- MCR SAFETY Unsupported Gloves, Latex, Blue, XL, 12 PK (5299B)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 120)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cvr, Surface, 4-3/4D (STI-1221C)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Surface, 4inD (STI-13220NR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Thumb Lock (STI-7511E)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount White Coated Steel Motion Detector Guard 7" H (STI-9621)
- Safety Technology International Safety Alarms and Warnings