Shop All Stopper Covers & Alarm Guards
Safety Technology International
Universal Stopper Cover, Surface, 1-63/64D
Mfr # STI-7710
Zoro # G9894355
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 in
- Height 4 3/4 in
- Width 8 1/4 in
Product Information
- Brand Safety Technology International
- MFR # STI-7710
- Zoro # G9894355
- UPC # 662950005421
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 in |
Height | 4 3/4 in |
Width | 8 1/4 in |
Details
Item | Universal Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc. |
Features | Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage |
Back | Open |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | UL, cUL, ADA |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Mounting hardware |
Description
Universal Stopper Cover, Open Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 1/4 in, Depth 2 in, Height 4 3/4 in, For Use With Dual Action Pull Stations, Keypads for Entry Systems, Intercom Stations, Emergency Buttons, Electrical Light Switches, Duplex Plugs, Etc., Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, cUL, ADA, Features Indoor/Outdoor Cover Helps Protect Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, Econ Cotton/Polyester Nat'l 7 Gauge, S, 12PK (9636S)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- ANSELL Chemical Resistant Jacket , 3XL , Red , zipper (66-660)
- FLEX TAPE Flex Tape 4"X25Ft Wht (TFSMAXWHT04)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SAFETY TECHNOLOGY INTERNATIONAL Keys Under Clear Acrylic Sheet (STI-6720)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover With Horn (STI-13020FR)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Cvr, High Prof, Flush Mnt (STI-9609)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Cover w/Horn, Surface, 4inD (STI-13220NR)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- Safety Technology International Stopper Covers & Alarm Guards