Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Universal Button, Pneumatic, 2 In.
Mfr # UB-2PN
Zoro # G8730924
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Pneumatic
- Supports Touchless Operation No
- Color Silver/Green/Red/Blue/White/Yellow
- Includes (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate
- Material Cast Aluminum/Polycarbonate
Product Information
- Brand Safety Technology International
- MFR # UB-2PN
- Zoro # G8730924
- UPC # 662950199816
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1/2 in |
Button Dia. | 2 in |
Height | 2 in |
Depth | 2 in |
Details
Item | Universal Button |
Switch Action | Pneumatic |
Supports Touchless Operation | No |
Color | Silver/Green/Red/Blue/White/Yellow |
Includes | (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate |
Material | Cast Aluminum/Polycarbonate |
Operating Temp. | -40 Degrees to 185 Degrees F |
Standards | ADA |
Button Color | Blue/Red/Green |
For Use With | Exit Doors, Emergency Doors, Etc. |
Supports Operation Type | Push-Button Operation |
Description
Universal Button, Switch Action Pneumatic, Material Cast Aluminum/Polycarbonate, Depth 2 in, Height 2 in, Width 1/2 in, Button Color Blue/Red/Green, Color Silver/Green/Red/Blue/White/Yellow, Button Dia. 2 in, Operating Temp. -40 Degrees to 185 Degrees F, Standards ADA, For Use With Exit Doors, Emergency Doors, Etc., Includes (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: 1 INCH SPLIT RING NPS, PK 10 (LKL-7840010)
- RAYMOND Die Spring, Medium Duty, 0.625x1-3/4 In (103307)
- ZORO SELECT O-Ring, Buna N, 15.8mm OD, PK100 (1RJF4)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red (SS2071PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2409EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL 2 inch Lenses for UB-1 (UB-2LENS)
- Safety Technology International Electromagnetic Lock Activation Devices