Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Universal Button, Pneumatic, 1-5/8 In.
Mfr # UB-1PN
Zoro # G8730915
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Pneumatic
- Supports Touchless Operation No
- Depth 1 5/8 in
- Includes (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate
- For Use With Exit Doors, Emergency Doors, Etc.
Product Information
- Brand Safety Technology International
- MFR # UB-1PN
- Zoro # G8730915
- UPC # 662950199809
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 1 5/8 in |
Height | 1 5/8 in |
Width | 1/2 in |
Button Dia. | 1-1/2 in |
Details
Item | Universal Button |
Switch Action | Pneumatic |
Supports Touchless Operation | No |
Includes | (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate |
For Use With | Exit Doors, Emergency Doors, Etc. |
Color | Silver/Green/Red/Blue/White/Yellow |
Button Color | Blue/Red/Green |
Standards | ADA |
Material | Cast Aluminum/Polycarbonate |
Operating Temp. | -40 Degrees to 185 Degrees F |
Supports Operation Type | Push-Button Operation |
Description
Universal Button, Switch Action Pneumatic, Material Cast Aluminum/Polycarbonate, Depth 1 5/8 in, Height 1 5/8 in, Width 1/2 in, Button Color Blue/Red/Green, Color Silver/Green/Red/Blue/White/Yellow, Button Dia. 1-1/2 in, Operating Temp. -40 Degrees to 185 Degrees F, Standards ADA, For Use With Exit Doors, Emergency Doors, Etc., Includes (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- SPEC Disc Spring, 0.25, Steel, Belleville, PK10 (B0687052)
- KWIKSET Handleset Dakota Satnkl (96870-090)
- SPARK INNOVATION 2PK 5x7 Charc Scr Patch (857101004532)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2271PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Push Button Kit (UB-1)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Momentary, 2 In. (UB-2)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Green, SPDT (SS2109EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2005PS-EN)
- ILCO 1in Dummy Mortise Cylinder Bright Chrome Finish (716026)
- Safety Technology International Electromagnetic Locking Systems