Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Universal Button, Momentary, 2 In.
Mfr # UB-2
Zoro # G8731554
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Momentary
- Supports Touchless Operation No
- Button Color Blue/Red/Green
- For Use With Exit Doors, Emergency Doors, Etc.
- Width 1/2 in
Product Information
- Brand Safety Technology International
- MFR # UB-2
- Zoro # G8731554
- UPC # 662950199519
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1/2 in |
Button Dia. | 2 in |
Height | 2 in |
Depth | 2 in |
Details
Item | Universal Button |
Switch Action | Momentary |
Supports Touchless Operation | No |
Button Color | Blue/Red/Green |
For Use With | Exit Doors, Emergency Doors, Etc. |
Includes | (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate |
Color | Silver/Green/Red/Blue/White/Yellow |
Material | Cast Aluminum/Polycarbonate |
Operating Temp. | -40 Degrees to 185 Degrees F |
Standards | ADA, UL/cUL |
Supports Operation Type | Push-Button Operation |
Description
Universal Button, Switch Action Momentary, Material Cast Aluminum/Polycarbonate, Depth 2 in, Height 2 in, Width 1/2 in, Button Color Blue/Red/Green, Color Silver/Green/Red/Blue/White/Yellow, Button Dia. 2 in, Operating Temp. -40 Degrees to 185 Degrees F, Standards ADA, UL/cUL, For Use With Exit Doors, Emergency Doors, Etc., Includes (5) Button Inserts, (7) Plate Messages and (3) Lens Covers, Faceplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Trim to Fit Bread Drawer Cover (BDC24-20)
- DELTANA Mail Slot, Heavy Duty Oil Rubbed Bronze (MS0030U10B)
- J.W. WINCO GN7237-NI-50-R-MT Multiple-Joint Hinge (7237-NI-50-R-MT)
- ALARM LOCK Trilogy Network Electronic Keyless Lock, Entry with Key Override, Satin Chrome, Series DL (ALL-DL6500CRL-26D)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Key-To-Reset (SS2402EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue Color (SS2405EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, SPDT, 2-7/8" D (SS2109XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- ROSSLARE EXTRA LONG RANGE RF READE (ROS-AY-L23G)
- Safety Technology International Electromagnetic Locking Systems