Shop All Stopper Covers & Alarm Guards
Safety Technology International
Strobe Damage Stopper Cover, 4-1/4D
Mfr # STI-1219
Zoro # G8731624
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 1/4 in
- Height 8 1/2 in
- Width 9 3/8 in
Product Information
- Brand Safety Technology International
- MFR # STI-1219
- Zoro # G8731624
- UPC # 662950121909
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 1/4 in |
Height | 8 1/2 in |
Width | 9 3/8 in |
Details
Item | Stopper Dome for Horn/Speaker/Strobe |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Horns, Speakers, Strobes |
Back | Enclosed |
Standards | UL/cUL Listed, ADA Compliant |
Indoor/Outdoor | Indoor, Outdoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Enclosed Back Box, Double-Gang Appliance Mounting Plate |
Features | Polycarbonate Cover Helps Protect Horn/Speaker/Strobe Unit Against Vandalism and Accidental Damage, Slotted Cover Allows Horn/Speaker to Be Heard |
Description
Stopper Dome for Horn/Speaker/Strobe, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 9 3/8 in, Depth 4 1/4 in, Height 8 1/2 in, For Use With Horns, Speakers, Strobes, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/cUL Listed, ADA Compliant, Features Polycarbonate Cover Helps Protect Horn/Speaker/Strobe Unit Against Vandalism and Accidental Damage, Slotted Cover Allows Horn/Speaker to Be Heard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- FAME FABRICS Lab Coat, Male, Navy, L2, SM (83365)
- AIR-TEK Duty Belt Accessory, Holds Tourniquet (1418WC-2)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Poly Keypad Cover 3" H X 3" W (STI-6514)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Flush, Key Lock (STI-7510E)
- SAFETY TECHNOLOGY INTERNATIONAL Bio Identification Rdr Cvr, Smoke Color (STI-6514-S)
- Safety Technology International Stopper Covers & Alarm Guards