Shop All Push Button Switches
Safety Technology International
Sti-6405 Exit Stopper Multi Door Stopper
Mfr # STI-6405
Zoro # G3230538
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 5 3/8 in
- Finish Unfinished
- Body Thickness 2 in
- Door Handing Non-Handed
- Arm Type Key Control
Product Information
- Brand Safety Technology International
- MFR # STI-6405
- Zoro # G3230538
- UPC # 00662950640509
- Country of Origin Taiwan, Province of China
- Category Push Button Switches
Dimensions
Body Width | 5 3/8 in |
Body Length | 5 3/8 in |
Body Height | 5 3/8 in |
Body Dia. | 5 3/8 in |
Details
Item | Sti-6405 Exit Stopper Multi Door Stopper |
Finish | Unfinished |
Body Thickness | 2 in |
Door Handing | Non-Handed |
Arm Type | Key Control |
Alarm Type | Audible/Annunciation |
Activated By | Reed Switch/Magnet |
Decibels | 105 dB |
Control Key Registration Required | No |
Power Source | 9V Battery |
Cylinder Type | Key Lock |
Body Material | Polycarbonate |
Housing Material | Polycarbonate |
Alarm Duration | 30 sec, 3 min or Continuously |
Inside Keyed Cylinder Type | Alike |
Amps | 1 |
Siren Style | Horn |
Includes | Keys |
For Use With | Interior and Exterior Doors |
Product Type | Exit Door Alarm |
Description
Exit Door Alarm, Finish Unfinished, Cylinder Type Key Lock, Arm Type Key Control, Alarm Type Audible/Annunciation, Inside Keyed Cylinder Type Alike, Siren Style Horn, Activated By Reed Switch/Magnet, Alarm Duration 30 sec, 3 min or Continuously, Door Handing Non-Handed, Body Thickness 2 in, Body Dia. 5 3/8 in, Body Length 5 3/8 in, Body Height 5 3/8 in, Body Width 5 3/8 in, Decibels 105 dB, Power Source 9V Battery, 1 Amps, Housing Material Polycarbonate, For Use With Interior and Exterior Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- TRUMETER LH, Top Coming, Subtracts (FL8-4916D)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, SPDT Relay (SS2002EM-EN)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- SCHNEIDER ELECTRIC Monolithic emergency stop, Harmony XB7, plastic, red mushroom 40mm, 22mm, latching turn to release, 1NC (XB7NS8442)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- Safety Technology International Switches