Shop All Audible Signaling Device Parts
Safety Technology International
Spacer (5/8 in.), Polycarbonate, Green
Mfr # KIT-102722-G
Zoro # G2818728
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting screws
- Material polycarbonate
- For Use With Stopper Stations
- Color Green
- Size 5/8 in
Product Information
- Brand Safety Technology International
- MFR # KIT-102722-G
- Zoro # G2818728
- UPC # 662950072225
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Size | 5/8 in |
Details
Item | Spacer |
Includes | Mounting screws |
Material | polycarbonate |
For Use With | Stopper Stations |
Color | Green |
Description
Spacer, For Use With Stopper Stations, Color Green, Size 5/8 in, Material Polycarbonate, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (19200)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- NEVS 3/4" Color Coding Dots Orange - Roll Form (DOT-34RL Orange)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL E Style Frame Kit, Polycarbonate, Clear (KIT-06297E)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- SAFETY TECHNOLOGY INTERNATIONAL Rigid Conduit Gasket, Neoprene, Gray (STI-3004)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- FEDERAL SIGNAL Amplifier Assembly, 24VAC/DC (K2005502A-04)
- Safety Technology International Safety Alarms and Warnings