Shop All Stopper Covers & Alarm Guards
Safety Technology International
Smoke Detector Guard, Steel Wire, Surface
Mfr # STI-9605
Zoro # G2428237
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 9 ga Coated Steel Wire
- Depth 4 1/2 in
- Height 7 1/8 in
- Width 7 1/8 in
Product Information
- Brand Safety Technology International
- MFR # STI-9605
- Zoro # G2428237
- UPC # 662950960508
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 1/2 in |
Height | 7 1/8 in |
Width | 7 1/8 in |
Diameter | 8 in |
Details
Item | Smoke Detector Guard |
Color | White |
Material | 9 ga Coated Steel Wire |
Mounting | Surface |
For Use With | Smoke detectors |
Standards | UL |
Back | Open |
Indoor/Outdoor | Indoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Features | Easy Installation, Surface Mount |
Type | Mini, Surface Mount |
Description
Smoke Detector Guard, Open Back, Indoor, Color White, Material 9 ga Coated Steel Wire, Mounting Surface, Width 7 1/8 in, Depth 4 1/2 in, Height 7 1/8 in, Diameter 8 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 16 FOREMAN ROMEO CT, MENS PR (A7110-16W)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, LINE FORMS HERE (FS200-1422-V-PB-LINEFORMSHERE)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS309)
- SAFETY TECHNOLOGY INTERNATIONAL Beam Smoke Cover For Fireray 50/100R (STI-9624)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Thermostat Cover, Small With Key Lock 4-5/8" H X 3" D (STI-9105)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Thermostat Cover W/Key Lock 5-3/8" H x 8-1/2"W (STI-9110)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Flush (STI-9604)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- STI Bopper Stopper, Lock weather spring cover (STI-6518)
- Safety Technology International Stopper Covers & Alarm Guards