Shop All Stopper Covers & Alarm Guards
Safety Technology International
Smoke Detector Damage Stp Cover, White
Mfr # STI-8100-W
Zoro # G8731834
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material polycarbonate
- Depth 3 in
- Mounting Surface
- For Use With Smoke detectors
Product Information
- Brand Safety Technology International
- MFR # STI-8100-W
- Zoro # G8731834
- UPC # 662950810032
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 3 in |
Details
Item | Smoke Detector Damage Stopper Cover |
Color | White |
Material | polycarbonate |
Mounting | Surface |
For Use With | Smoke detectors |
Features | Polycarbonate Cover Helps Protect Smoke Detectors Against Vandalism and Accidental Damage, Easy to Install In Areas Where Physical Abuse is Causing False Fire Alarms or High Maintenance Costs, Units Led Remains Clearly Visible |
Standards | UL Listed, CSFM, FM |
Indoor/Outdoor | Indoor, Outdoor |
Includes | Cover |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Smoke Detector Damage Stopper Cover, Indoor, Outdoor, Color White, Material Polycarbonate, Mounting Surface, Depth 3 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL Listed, CSFM, FM, Features Polycarbonate Cover Helps Protect Smoke Detectors Against Vandalism and Accidental Damage, Easy to Install In Areas Where Physical Abuse is Causing False Fire Alarms or High Maintenance Costs, Units Led Remains Clearly Visible, Includes Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- TRU-SPEC Grid Fleece, XL, Regular, Black (2426)
- HONEYWELL SERVUS Mid-Calf, Sz 9, 12" H, Tan, Stl, PR (22114/9)
- CELLUCAP Black XL Beard Net, PK100 (BN500BK)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Polycarbonate, Flush (STI-8100)
- SAFETY TECHNOLOGY INTERNATIONAL Sti 9115 Thermostat Cover (STI-9115)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9605)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705-R)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- Safety Technology International Stopper Covers & Alarm Guards