Shop All Stopper Covers & Alarm Guards
Safety Technology International
Pull Station Cover w/Horn, Flush, 2-21/32D
Mfr # STI-13020NR
Zoro # G3375364
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material polycarbonate
- Depth 2 5/8 in
- Height 8 1/8 in
- Width 5 1/2 in
Product Information
- Brand Safety Technology International
- MFR # STI-13020NR
- Zoro # G3375364
- UPC # 662950130048
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 5/8 in |
Height | 8 1/8 in |
Width | 5 1/2 in |
Details
Item | Pull Station Cover w/Horn |
Color | Red |
Material | polycarbonate |
Mounting | Flush |
For Use With | Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs |
Features | 95 to 105dB Horn |
Voltage | 9V |
Operating Temp. | -40 Degrees to 120 Degrees F |
Includes | Battery |
Standards | ADA UL/cUL |
Description
Pull Station Cover w/Horn, Color Red, Material Polycarbonate, Mounting Flush, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs, Operating Temp. -40 Degrees to 120 Degrees F, Voltage 9V, Features 95 to 105dB Horn, Includes Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo High Durability Belt, Up to 52 in. Waist (TR-626)
- SKULLERZ BY ERGODYNE Clear Face Shield Replacement for Full Brim HH (8998)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3202HS)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1221E)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9664)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13220NY)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Flush, 4inD (STI-1210E)
- Safety Technology International Stopper Covers & Alarm Guards