Shop All Stopper Covers & Alarm Guards
Safety Technology International
Protective Cover-Horn/Speaker/Strobe
Mfr # STI-1215
Zoro # G1194798
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 7/8 in
- Height 7 3/8 in
- Width 7 3/8 in
Product Information
- Brand Safety Technology International
- MFR # STI-1215
- Zoro # G1194798
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 7/8 in |
Height | 7 3/8 in |
Width | 7 3/8 in |
Diameter | 7 3/8 in |
Details
Item | Universal Stopper Cover |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Horn/Speaker/Strobe |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | UL/cUL Listed, ADA |
Back | Open |
Indoor/Outdoor | Indoor |
Includes | Mounting hardware |
Features | UV-stabilized, Flush Mount |
Description
Universal Stopper Cover, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 7 3/8 in, Depth 2 7/8 in, Height 7 3/8 in, Diameter 7 3/8 in, For Use With Horn/Speaker/Strobe, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL/cUL Listed, ADA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- SPECSEAL Fire Barrier Sealant, 20 oz., Red, Latex (WF320)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L ( 4 ), Orange/Black (KCCPW-04-L)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Flush, 2-3/32inD (STI-14300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- SAFETY TECHNOLOGY INTERNATIONAL Prot Poly Cab, Backplt, Thumb, 12X14X6.37In (STI-7531G)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Enclosed Protective Cover, Flush, 2-21/32D (STI-13000NC)
- SAFETY TECHNOLOGY INTERNATIONAL Flush Mount Clear Poly Small Thermostat Protector 4" H (STI-9102)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cvr (STI-1229)
- Safety Technology International Safety Alarms and Warnings