Shop All Audible Signaling Device Parts
Safety Technology International
Key, For Stopper II Series, 2-1/4" Sz, PK2
Mfr # KIT-H18061
Zoro # G6598343
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel
- For Use With Stopper II Series
- Color Silver
- Size 2 1/4 in
Product Information
- Brand Safety Technology International
- MFR # KIT-H18061
- Zoro # G6598343
- UPC # 662950006213
- Country of Origin China
- Category Audible Signaling Device Parts
Dimensions
Size | 2 1/4 in |
Details
Item | Key |
Material | Nickel |
For Use With | Stopper II Series |
Color | Silver |
Description
Key, For Use With Stopper II Series, Color Silver, Size 2 1/4 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Armband ID Badge Holder, Lime Yellow (AMB-LY)
- VF IMAGEWEAR Dungaree, Brown, 32 In x 32 In (PLJ8BD 32 32)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-3XL)
- BRADY 4" x 242 ft. Black Ribbon (R6413)
- SAFETY TECHNOLOGY INTERNATIONAL Backplate (STI-1280)
- SAFETY TECHNOLOGY INTERNATIONAL E Style Frame Kit, Polycarbonate, Clear (KIT-06297E)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- SAFETY TECHNOLOGY INTERNATIONAL Replacement Horn (STI-1102)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-120-240GY)
- Safety Technology International Safety Alarms and Warnings