Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Fuel Pump Shutdown Push Button, Red Color
Mfr # SS2034PS-EN
Zoro # G9894276
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards ADA, cUL, UL
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Product Information
- Brand Safety Technology International
- MFR # SS2034PS-EN
- Zoro # G9894276
- UPC # 662950509028
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Fuel Pump Shutdown Push Button |
Color | Red |
Standards | ADA, cUL, UL |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Fuel Pump Shutdown Push Button, Color Red, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (PE1000)
- RENIN Renin 72 in. x 80 1/2 in. Ashbury 2 Panel Design Steel Frame Bypass Door (BY0108BWPRC072080)
- X1 TOOLS R-345 Square O-Ring ID: 4, CS 3/16, OD 4 3/8 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R345x12)
- PRIMELINE TOOLS Surface Bolt, 4 in., Solid Brass Construction, Satin Nickel Finish, 2 Keepers (Single Pack) (MP10306)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2231PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red, SPDT (SS2009PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Green, SPDT (SS2109EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 2 In. (UB-2PN)
- MARKS USA Access Control Keypad w/ Rim Panic, Black (M9900LITE/32D)
- Safety Technology International Electromagnetic Locking Systems