Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Fuel Pump Shutdown Push Button, Red Color
Mfr # SS2005PS-EN
Zoro # G5489270
original price:
$76.34
16% off
new price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Momentary Mushroom
- Switch Action Momentary
- Cylinder No
- Operating Temp. -40 Degrees to 250 Degrees F
- Standards ADA, cUL, UL
Product Information
- Brand Safety Technology International
- MFR # SS2005PS-EN
- Zoro # G5489270
- UPC # 662950500643
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2 37/64 in |
Width | 3 1/4 in |
Height | 4 7/8 in |
Button Dia. | 1-1/2 in |
Details
Item | Fuel Pump Shutdown Push Button |
Type | Momentary Mushroom |
Switch Action | Momentary |
Cylinder | No |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | ADA, cUL, UL |
For Use With | Access Control, Emergency Systems |
Button Color | Red |
Includes | Mounting hardware |
Amps AC | 10A @125 or 250V AC |
Material | polycarbonate |
Event Audit Trail | No |
Color | Red |
Keypad | No |
Output | SPDT Relay |
Input Voltage | 125 to 250V AC, 30V DC |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Finish | Painted |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Fuel Pump Shutdown Push Button, Type Momentary Mushroom, Switch Action Momentary, Material Polycarbonate, Finish Painted, Depth 2 37/64 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Red, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- TRIMCO Kick Plate to Protect the Door (12x34.630)
- KABA ILCORP NI BRS Fulton Hitch Key (1645)
- ZORO SELECT Latching Combination Lock Hasp, 6 In. L (1RBP5)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Key-To-Reset (SS2402EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2034PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2221PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Momentary, 2 In. (UB-2)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- Safety Technology International Electromagnetic Locking Systems