Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Fuel Pump Shutdown Push Button, Red Color
Mfr # SS2002PS-EN
Zoro # G5489596
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key-To-Reset
- Switch Action Latching
- Keypad No
- Material polycarbonate
- Finish Painted
Product Information
- Brand Safety Technology International
- MFR # SS2002PS-EN
- Zoro # G5489596
- UPC # 662950500629
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3 1/4 in |
Button Dia. | 1-1/2 in |
Depth | 2 7/8 in |
Height | 4 7/8 in |
Details
Item | Fuel Pump Shutdown Push Button |
Type | Key-To-Reset |
Switch Action | Latching |
Keypad | No |
Material | polycarbonate |
Finish | Painted |
Cylinder | No |
Button Color | Red |
Operating Temp. | -40 Degrees to 250 Degrees F |
Event Audit Trail | No |
Color | Red |
Includes | Mounting hardware |
Input Voltage | 125 to 250V AC, 30V DC |
Output | SPDT Relay |
For Use With | Access Control, Emergency Systems |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Amps AC | 10A @125 or 250V AC |
Standards | ADA, cUL, UL |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Fuel Pump Shutdown Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Red, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Durban White 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0409)
- DORMA Door Closer, Aluminum Painted, Door Saver Parallel Cushion Arm, Adjustable Size 1-6, Full Plastic (8916-DS-FC-SN1-689)
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Oil Robbed Bronze (DBL01-ORB-SC1)
- BIG HORN Multi Color, 25 PK (19795)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2279PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper, Clear, 3-1/4in.Wx1-3/4in.D (STI-6518)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Painted (SS2202PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- ROSSLARE US SINGLE GANG CSN SELECT WITH BACKLIT KEYPAD (ROS-AY-H6355)
- Safety Technology International Electromagnetic Locking Systems