Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Fuel Pump Shutdown Push Button, 2-7/8" D
Mfr # SS2221PS-EN
Zoro # G9894459
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA, cUL, UL
- Color Yellow
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Product Information
- Brand Safety Technology International
- MFR # SS2221PS-EN
- Zoro # G9894459
- UPC # 662950507901
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Fuel Pump Shutdown Push Button |
Standards | ADA, cUL, UL |
Color | Yellow |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Fuel Pump Shutdown Push Button, Color Yellow, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 35" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3420 (05-40034-2)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device (9500-630-GR)
- MSI Blue Shimmer SAMPLE Chevron Glass Mosaic Wall Tile (ZOR-MD-0392-SAM)
- SCHLAGE ELECTRONICS Electronic Lock, Satin Chrome, 12 Button (CO100993R70 KP RHO 626 PD)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2209PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red Button, SPDT (SS2009EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL 2 inch Lenses for UB-1 (UB-2LENS)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2271PO-EN)
- SCHLAGE ELECTRONICS Door Power Cord, Length 12 In (788 12)
- Safety Technology International Electromagnetic Locking Systems