Shop All Emergency Exit Door Alarms
Safety Technology International
Exit Door Alarm, Horn, 105dB, Red
Mfr # 3JYW2
Zoro # G3891991
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Exit and Entry Doors
- Finish Red
- Cylinder Type Key Lock
- Alarm Type Horn
- Alarm Duration 30 sec, 3 min or Continuously
Product Information
- Brand Safety Technology International
- MFR # 3JYW2
- Zoro # G3891991
- UPC # 662950640301
- Country of Origin Taiwan, Province of China
- Category Emergency Exit Door Alarms
Dimensions
Body Dia. | 5 in |
Details
Item | Exit Door Alarm |
For Use With | Exit and Entry Doors |
Finish | Red |
Cylinder Type | Key Lock |
Alarm Type | Horn |
Alarm Duration | 30 sec, 3 min or Continuously |
Door Handing | Non-Handed |
Decibels | 105 dB |
Power Source | 9V battery |
Activated By | Unauthorized Egress |
Includes | 9V Battery, Door Alarm, Mounting Hardware, One Warning Label 16200, Reed Switch Assembly, Remote Horn |
Body Thickness | 2 in |
Body Material | Polycarbonate |
Siren Style | Three Minute Piercing Horn |
Housing Material | Polycarbonate |
Color | Red |
Type | Remote Horn Alarm |
Description
Exit Door Alarm, Finish Red, Cylinder Type Key Lock, Alarm Type Horn, Siren Style Three Minute Piercing Horn, Activated By Unauthorized Egress, Alarm Duration 30 sec, 3 min or Continuously, Door Handing Non-Handed, Body Thickness 2 in, Body Dia. 5 in, Decibels 105 dB, Power Source 9V Battery, Housing Material Polycarbonate, For Use With Exit and Entry Doors, Includes 9V Battery, Door Alarm, Mounting Hardware, One Warning Label 16200, Reed Switch Assembly, Remote Horn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- VIVOTEK Video Encoder, 4 Inputs, Blk, 5-1/8 in. L (VS8401)
- PEERLESS Monitor Arm Wall Mount for up to 30" Screen (LCW620A)
- OTTERBOX Commuter Case For Motorola Moto G Stylus 5g 2023 / Moto G Stylus 2023 , Trees Company (77-92355)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 95 to 105dB (STI-6402)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Key Lock, Audible/Annunciation, Three Minute Piercing Horn, Polycarbonate Material (STI-6400)
- ALARM LOCK Panic Alarm Device, Delayed Egress, 95dB (715X28X88)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- DETEX KIT INCLUDES (1) EAX-500 ALARM AND (2) MS-1039S MAGNETIC SWITCHES (DTX-EAX-500SK2)
- STI Enclosures and Covers (STI-6402)
- BEST Lockset Cylinder, Satin Chrome, 6 Pins to 7 Pins (12E72-S2RP626)
- Safety Technology International Emergency Exit Door Alarms