Shop All Stopper Covers & Alarm Guards
Safety Technology International
Enclosure w/AC and Window, Steel, Surface
Mfr # STI-7560AC
Zoro # G9885635
product price: $2,741.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,741.99
Free 30-Day Returns
Key Features
- Color Tan
- Material Heavy-Duty Metal
- Depth 8 7/8 in
- Height 36 in
- Width 36 in
Product Information
- Brand Safety Technology International
- MFR # STI-7560AC
- Zoro # G9885635
- UPC # 662950756002
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 8 7/8 in |
Height | 36 in |
Width | 36 in |
Details
Item | Enclosure w/AC and Window |
Color | Tan |
Material | Heavy-Duty Metal |
Mounting | Surface |
For Use With | Fire Controls, Communications Cabinets |
Standards | cUL, UL |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Back | Enclosed |
Indoor/Outdoor | Indoor, Outdoor |
Description
Enclosure w/AC and Window, Enclosed Back, Indoor, Outdoor, Color Tan, Material Steel, Mounting Surface, Width 36 in, Depth 8 7/8 in, Height 36 in, For Use With Fire Controls, Communications Cabinets, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Orange (OTC36-12-X)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W (1530-0)
- EDGE VF, Cut-Res Gloves, M, 60FE84, PR (48-711VP)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104437)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13010NB)
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface (STI-9720)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13510FR)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- SAFETY TECHNOLOGY INTERNATIONAL Damage Stop Cover, 9-5/8 Inx5-1/2x11in (STI-9707)
- Safety Technology International Safety Alarms and Warnings