Shop All Stopper Covers & Alarm Guards
Safety Technology International
Enclosure, Clear, Polycarbonate, Thumb Lock 4-13/16"H
Mfr # STI-7521-HTR
Zoro # G8730906
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rating NEMA 4X
- Depth 12 in
- Features Enclosure Designed to Maintain A Temperature Above Freezing, Operates on 12, 165 or 24 Volts and Has Three Thermostats, Allows Protected Unit to Be Clearly Seen and Quickly Identified
- Height 4 7/8 in
- Material polycarbonate
Product Information
- Brand Safety Technology International
- MFR # STI-7521-HTR
- Zoro # G8730906
- UPC # 662950752127
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 12 in |
Height | 4 7/8 in |
Width | 11 7/8 in |
Details
Rating | NEMA 4X |
Features | Enclosure Designed to Maintain A Temperature Above Freezing, Operates on 12, 165 or 24 Volts and Has Three Thermostats, Allows Protected Unit to Be Clearly Seen and Quickly Identified |
Material | polycarbonate |
For Use With | Wide Range of Devices, Components and Sensitive Units |
Indoor/Outdoor | Indoor, Outdoor |
Item | Enclosure |
Includes | Heater, Thumb Lock |
Color | Clear |
Mounting | Surface |
Operating Temp. | -40 Degrees to 250 Degrees F |
Description
Enclosure, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 11 7/8 in, Depth 12 in, Height 4 7/8 in, For Use With Wide Range of Devices, Components and Sensitive Units, Operating Temp. -40 Degrees to 250 Degrees F, Rating NEMA 4X, Features Enclosure Designed to Maintain A Temperature Above Freezing, Operates on 12, 165 or 24 Volts and Has Three Thermostats, Allows Protected Unit to Be Clearly Seen and Quickly Identified, Includes Heater, Thumb Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Danger Barricade Tape 3IN X 300FT (16103)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - S/M (48-73-5021)
- MSA SAFETY Carabiner (10040010)
- SAFETY TECHNOLOGY INTERNATIONAL Horn/Strobe Damage Cover, Surface, 3-1/2D (STI-1210B)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Key Lock (STI-7510F)
- SAFETY TECHNOLOGY INTERNATIONAL Identification Reader Cover, Smoke (STI-6520-S)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosed Protective Cover, Surface, 4inD (STI-13400NK)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NB)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Surface, Key Lock (STI-7510D)
- Safety Technology International Stopper Covers & Alarm Guards