Shop All Push Button Switches
Safety Technology International
Emergency Push Button, Red, SPDT Relay
Mfr # SS2002EM-EN
Zoro # G5489639
original price:
$69.49
20% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Amps AC 10A @ 125 or 250V AC
- Standards ADA, cUL, UL
- Width 3 1/4 in
- Rating 10A @ 125 or 250V AC, 6A @ 30V DC
Product Information
- Brand Safety Technology International
- MFR # SS2002EM-EN
- Zoro # G5489639
- UPC # 662950500575
- Country of Origin United States
- Category Push Button Switches
Dimensions
Width | 3 1/4 in |
Button Dia. | 1-1/2 in |
Height | 4 7/8 in |
Depth | 2 7/8 in |
Details
Color | Red |
Item | Emergency Push Button |
Amps AC | 10A @ 125 or 250V AC |
Standards | ADA, cUL, UL |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Type | Key-To-Reset |
Keypad | No |
Cylinder | No |
For Use With | Access Control, Emergency Systems |
Includes | Mounting hardware |
Event Audit Trail | No |
Operating Temp. | -40 Degrees to 250 Degrees F |
Output | SPDT Relay |
Input Voltage | 125 to 250V AC, 30V DC |
Button Color | Red |
Material | polycarbonate |
Switch Action | Latching |
Finish | Painted |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Red, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL, For Use With Access Control, Emergency Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Angle, Open, 30 deg., 4-Hole (FS-5145-30 E/G)
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A (HBL1223PL)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- SCHLAGE ELECTRONICS Push to Exit Button, Red, Steel (623RD EX)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, SPDT Relay (SS2402EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- ALLEN BRADLEY PUSH-PULL BUTTON (800TC-FX6A5S)
- EATON Illuminated Push Button, 30 mm, 1NO, Red (HT8GDRAF7)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K02)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- Safety Technology International Push Button Switches