Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Push Button, Momentary Type
Mfr # SS2045EM-EN
Zoro # G9894285
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Standards ADA, cUL, UL
- Supports Touchless Operation No
- Supports Operation Type Push-Button Operation
Product Information
- Brand Safety Technology International
- MFR # SS2045EM-EN
- Zoro # G9894285
- UPC # 662950511588
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Emergency Push Button |
Color | Red |
Standards | ADA, cUL, UL |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Push Button, Color Red, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- SECO-LARM Magnetic Door Holder, FluSLM-SH-mount, UL listed, adjustable armature plate, fail-safe op (SLM-DH-171SQ)
- DON-JO Don-Jo: Electric Strike Filler Plate 4 7/8" x 1 1/4", Silver Coated (DNJ-AF-261-SL)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum (97VDKB-48)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2232PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2221PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2025EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Key-To-Reset (SS2402EX-EN)
- DETEX BATTERY ELIMINATOR - 120VAC TO 9VDC, INCLUDES 10' FLEX CONDUIT, POWERS UP TO 3 ECL OR 3 V40 DEVICES (DTX-BE-961-1)
- Safety Technology International Electromagnetic Lock Activation Devices