Shop All Push Button Switches
Safety Technology International
Emergency Push Button, Blue, SPDT Relay
Mfr # SS2402EM-EN
Zoro # G5489480
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key-To-Reset
- Switch Action Latching
- Color Blue
- Material polycarbonate
- Button Color Red
Product Information
- Brand Safety Technology International
- MFR # SS2402EM-EN
- Zoro # G5489480
- UPC # 662950500766
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-1/2 in |
Depth | 2 7/8 in |
Width | 3 1/4 in |
Height | 4 7/8 in |
Description
Emergency Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Blue, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL, For Use With Access Control, Emergency Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-5CB)
- REMKE Drain Fitting, Fitting Accessory, Stainless Steel (RDC75SS)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 240V AC (XCKP2121G11)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, SPDT Relay (SS2002EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR4RH13)
- EATON MOELLER C22 COMPACT PUSHBUTTON, C22, 22.5 MM COMPACT PUSHBUTTON SELECTOR SWITCH, N (C22S-WK-K10)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- Safety Technology International Push Buttons & Indicators