Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Power Off Push Button, SPDT
Mfr # SS2302PO-EN
Zoro # G5489325
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key-To-Reset
- Switch Action Latching
- Color White
- For Use With Access Control, Emergency Systems, Single Gang Box
- Event Audit Trail No
Product Information
- Brand Safety Technology International
- MFR # SS2302PO-EN
- Zoro # G5489325
- UPC # 662950500957
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 3 1/4 in |
Button Dia. | 1-1/2 in |
Height | 4 7/8 in |
Depth | 2 7/8 in |
Details
Item | Emergency Power Off Push Button |
Type | Key-To-Reset |
Switch Action | Latching |
Color | White |
For Use With | Access Control, Emergency Systems, Single Gang Box |
Event Audit Trail | No |
Includes | Mounting hardware |
Standards | ADA, cUL, UL |
Material | polycarbonate |
Output | SPDT Relay |
Operating Temp. | -40 Degrees to 250 Degrees F |
Keypad | No |
Button Color | Red |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Cylinder | No |
Finish | Painted |
Amps AC | 10A @125 or 250V AC |
Input Voltage | 125 to 250V AC, 30V DC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Power Off Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color White, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S Hook, 7/16 in. Opening, 3 in., PK10 (U17380.000.0300)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUP1)
- SCHLAGE COMMERCIAL Satin Chrome Deadbolt B560R626 (B560R626)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Momentary, 2 In. (UB-2)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2405EM-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, Polycarbonate (SS2105XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Grn, SPDT Relay, 2-7/8" D (SS2102XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- ROSSLARE 500 USR, PIN/PROX BACKLIT SLIM (ROS-AC-G44)
- Safety Technology International Electromagnetic Locking Systems