Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Power Off Push Button, Painted
Mfr # SS2202PO-EN
Zoro # G5489368
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key-To-Reset
- Switch Action Latching
- Event Audit Trail No
- Standards ADA, cUL, UL
- For Use With Access Control, Emergency Systems
Product Information
- Brand Safety Technology International
- MFR # SS2202PO-EN
- Zoro # G5489368
- UPC # 662950500902
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 4 7/8 in |
Width | 3 1/4 in |
Depth | 2 7/8 in |
Button Dia. | 1-1/2 in |
Details
Item | Emergency Power Off Push Button |
Type | Key-To-Reset |
Switch Action | Latching |
Event Audit Trail | No |
Standards | ADA, cUL, UL |
For Use With | Access Control, Emergency Systems |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 250 Degrees F |
Cylinder | No |
Color | Yellow |
Includes | Mounting hardware |
Input Voltage | 125 to 250V AC, 30V DC |
Finish | Painted |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Button Color | Red |
Keypad | No |
Output | SPDT Relay |
Amps AC | 10A @125 or 250V AC |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Power Off Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Yellow, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGUARD Extra Heavy Duty Mortise Lock - Privacy - NC -26D (DM1022-LR01-NC-626)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- COMMAND Picture Hanging Strips, Medium, Removable, 0.75" x 2.75", White, PK132 (17201-S132NA)
- CODELOCKS Keyless Lock, Brushed Steel, Grade 2 (CL5510-CC-BS-IC)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2209PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, SPDT, 2-7/8" D (SS2109XT-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2245PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Key-To-Reset (SS2402EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 50V (TP1650)
- Safety Technology International Electromagnetic Locking Systems