Shop All Electromagnetic Lock Activation Devices
Safety Technology International
Emergency Exit Push Button, Key-To-Reset
Mfr # SS2402EX-EN
Zoro # G5489447
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Key-To-Reset
- Switch Action Latching
- Supports Touchless Operation No
- Operating Temp. -40 Degrees to 250 Degrees F
- For Use With Access Control, Emergency Systems
Product Information
- Brand Safety Technology International
- MFR # SS2402EX-EN
- Zoro # G5489447
- UPC # 662950500810
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Button Dia. | 1-1/2 in |
Width | 3 1/4 in |
Depth | 2 7/8 in |
Height | 4 7/8 in |
Details
Item | Emergency Exit Push Button |
Type | Key-To-Reset |
Switch Action | Latching |
Supports Touchless Operation | No |
Operating Temp. | -40 Degrees to 250 Degrees F |
For Use With | Access Control, Emergency Systems |
Includes | Mounting hardware |
Color | Blue |
Keypad | No |
Finish | Painted |
Material | polycarbonate |
Button Color | Red |
Output | SPDT Relay |
Rating | 10A @ 125 or 250V AC, 6A @ 30V DC |
Amps AC | 10A @ 125 or 250V AC |
Event Audit Trail | No |
Input Voltage | 125 to 250V AC, 30V DC |
Standards | ADA, cUL, UL |
Cylinder | No |
Supports Operation Type | Push-Button Operation |
Description
Emergency Exit Push Button, Type Key-To-Reset, Switch Action Latching, Material Polycarbonate, Finish Painted, Depth 2 7/8 in, Height 4 7/8 in, Width 3 1/4 in, Button Color Red, Color Blue, Button Dia. 1-1/2 in, Rating 10A @ 125 or 250V AC, 6A @ 30V DC, Input Voltage 125 to 250V AC, 30V DC, Output SPDT Relay, Amps AC 10A @ 125 or 250V AC, Operating Temp. -40 Degrees to 250 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ADA, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Ramp, Aluminum, 4 x 72 In (654-72)
- NATIONAL HARDWARE Magnetic Door Stop (N337-162)
- BELWITH P3002-Ri Knob 1-1/4in Diameter Rustic Iron (P3002-RI)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Green, SPDT (SS2109EX-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Button, Pneumatic, 1-5/8 In. (UB-1PN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, Painted (SS2202PO-EN)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2221PS-EN)
- COPPER CREEK Fashion Single Cylinder Smart Electronic Deadbolt, Polished Stainless (DBZF3410PS)
- Safety Technology International Electromagnetic Lock Activation Devices