Shop All Emergency Exit Door Alarms
This Product is Discontinued
Safety Technology International
Electronic Watchdog Alarm, Annunciation (Discontinued)
Mfr # ED-55
Zoro # G8731125
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Deter Intruders, Unwanted Guests, Burglars, Bears, Animals, Etc.
- Alarm Type Audible/Annunciation
- Door Handing Non-Handed
- Power Source (6) C Batteries or 110V AC
- Activated By Motion
Product Information
- Brand Safety Technology International
- MFR # ED-55
- Zoro # G8731125
- UPC # 662950330028
- Country of Origin China
- Category Emergency Exit Door Alarms
Dimensions
Body Height | 8 1/2 in |
Body Width | 4 1/2 in |
Details
Item | Electronic Watchdog Alarm |
For Use With | Deter Intruders, Unwanted Guests, Burglars, Bears, Animals, Etc. |
Alarm Type | Audible/Annunciation |
Door Handing | Non-Handed |
Power Source | (6) C Batteries or 110V AC |
Activated By | Motion |
Coverage | 26 ft |
Standards | FCC and IC Compliant |
Housing Material | Plastic |
Siren Style | Barking, Chimes or Sirens |
Body Material | plastic |
Includes | Electronic Watchdog Alarm, Plug-In Adapter |
Body Thickness | 5 1/2 in |
Hand | Nonhanded |
Type | Battery |
Description
Electronic Watchdog Alarm, Alarm Type Audible/Annunciation, Siren Style Barking, Chimes or Sirens, Activated By Motion, Coverage 26 ft, Door Handing Non-Handed, Body Thickness 5 1/2 in, Body Height 8 1/2 in, Body Width 4 1/2 in, Power Source (6) C Batteries or 110V AC, Housing Material Plastic, Standards FCC and IC Compliant, For Use With Deter Intruders, Unwanted Guests, Burglars, Bears, Animals, Etc., Includes Electronic Watchdog Alarm, Plug-In Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.