Shop All Stopper Covers & Alarm Guards
Safety Technology International
Conduit Spacer with Frame - Clear for Stopper II® series
Mfr # STI-3100
Zoro # G2779761
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 2 in
- Height 8.5 in
- Width 8.5 in
Product Information
- Brand Safety Technology International
- MFR # STI-3100
- Zoro # G2779761
- UPC # 662950310006
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 2 in |
Height | 8.5 in |
Width | 8.5 in |
Details
Item | Conduit Spacer with Frame |
Color | Clear |
Material | polycarbonate |
Mounting | Surface |
For Use With | Pull Stations, Call Points, Push Buttons |
Indoor/Outdoor | Indoor |
Operating Temp. | -40 Degrees to 250 Degrees F |
Standards | cUL, UL |
Back | Open w/Conduit Knockout |
Includes | pieces to fill conduit cutouts when no exposed conduit |
Description
Pull Station Guard Spacer, Open w/Conduit Knockout Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 8 1/2 in, Depth 2 in, Height 8 1/2 in, For Use With Pull Stations, Call Points, Push Buttons, Operating Temp. -40 Degrees to 250 Degrees F, Standards cUL, UL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Emergency Eyewash Safety Tag, PK10 (KAT159AC)
- RAM BOARD Ramboard Stair Armor 34X19In (RBSA 36 - FR/EN)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK12 (A1105KAS12RED)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Cvr, High Prof, Flush Mnt (STI-9609)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard Spacer, Polycarbonate (STI-1331)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (SUB-102722-R)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel Wire, Surface (STI-9605)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705)
- Safety Technology International Safety Alarms and Warnings