Shop All Coin & Button Batteries
This Product is Discontinued
Safety Technology International
Coin Cell, 2032, Lithium, 3V, PK2 (Discontinued)
Mfr # STI-33950
Zoro # G0471250
This Product is Discontinued
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.782 in
- Drain Type - Battery Medium Drain
Product Information
- Brand Safety Technology International
- MFR # STI-33950
- Zoro # G0471250
- UPC # 662950339502
- Country of Origin China
- Category Coin & Button Batteries
Dimensions
Battery Size | 2032 |
Diameter | 0.782 in |
Depth | 0.12 in |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3V DC |
Drain Type - Battery | Medium Drain |
Capacity - Batteries | 210 mAh |
Max. Operating Temp. | 140 Degrees F |
Battery Cross-Reference | BR2032, CR2032, DL2032, E-CR2032, ECR2032, FA, KECR2032-1, SB-T51 |
Battery Type | Lithium |
Min. Operating Temp. | -22 Degrees F |
Item | Coin Cell Battery |
Voltage | 3 |
Color Code | No Code |
Description
Coin Cell Battery, Battery Size 2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 2, Capacity - Batteries 210 mAh, Battery Cross-Reference BR2032, CR2032, DL2032, E-CR2032, ECR2032, FA, KECR2032-1, SB-T51, Drain Type - Battery Medium Drain, Diameter 0.782 in, Depth 0.12 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -22 Degrees F, Color Code No Code, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.