Shop All Stopper Covers & Alarm Guards
Safety Technology International
Clock/Bell Guard
Mfr # STI-9635
Zoro # G308448266
original price:
$47.39
11% off
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Open
- Indoor/Outdoor Indoor
- Material Steel
- Mounting Wall
- Height 14 1/4 in
Product Information
- Brand Safety Technology International
- MFR # STI-9635
- Zoro # G308448266
- UPC # 662950017394
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 14 1/4 in |
Depth | 3 5/8 in |
Diameter | 14 1/4 in |
Width | 14 1/4 in |
Details
Back | Open |
Indoor/Outdoor | Indoor |
Material | Steel |
Mounting | Wall |
Item | Clock/Bell Guard |
Features | Tamper Resistant Hardware Available |
Color | White |
For Use With | Bell, Camera, Clock |
Description
Clock/Bell Guard, Open Back, Indoor, Color White, Material Steel, Mounting Wall, Width 14 1/4 in, Depth 3 5/8 in, Height 14 1/4 in, Diameter 14 1/4 in, For Use With Bell, Camera, Clock, Operating Temp. Not Applicable, Rating Not Applicable, Features Tamper Resistant Hardware Available
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2.360" x 2-23/64", Legend Plate Label, Emergency Stop Legend, Black/Yellow (THTEP-196-593YL)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740L)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign Purple (EN9417)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9708)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7730)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9664)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Damage Stp Cover, Clear (STI-8130)
- PRO-LAB Detector Radon Test Kit (RA100)
- Safety Technology International Stopper Covers & Alarm Guards