Shop All Stopper Covers & Alarm Guards
Safety Technology International
Audible and Strobe Guard, Steel Wire, Surf
Mfr # STI-9617
Zoro # G1748862
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Open
- Width 5 7/8 in
- Depth 5 in
- Indoor/Outdoor Indoor, Outdoor
- Height 5 7/8 in
Product Information
- Brand Safety Technology International
- MFR # STI-9617
- Zoro # G1748862
- UPC # 662950961703
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Width | 5 7/8 in |
Depth | 5 in |
Height | 5 7/8 in |
Diameter | 5 7/8 in |
Details
Back | Open |
Indoor/Outdoor | Indoor, Outdoor |
Material | Heavy Gauge Coated Steel Wire |
Includes | Mounting hardware |
Mounting | Surface |
For Use With | Beacons, Sounders |
Item | Audible and Strobe Guard |
Operating Temp. | -40 Degrees to 250 Degrees F |
Color | White |
Features | Damage Resistant, Easy Installation, Vandal Resistant |
Description
Audible and Strobe Guard, Open Back, Indoor, Outdoor, Color White, Material Heavy Gauge Coated Steel Wire, Mounting Surface, Width 5 7/8 in, Depth 5 in, Height 5 7/8 in, Diameter 5 7/8 in, For Use With Beacons, Sounders, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 18 in L, Yellow, Large (2AG29)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441M)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper, 6 in. H, Clear/Red/Gray (STI-14200NR-Z003)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Alarm Protective Cover, Wall, 5-3/16D (STI-1130)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 3-5/16D (STI-14200NC)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 4inD (STI-13210NY)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- Safety Technology International Stopper Covers & Alarm Guards