Shop All Stopper Covers & Alarm Guards
Safety Technology International
Audible and Strobe Guard, Flush, 4inD
Mfr # STI-1210E
Zoro # G1186561
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material polycarbonate
- Depth 4 in
- Height 8 1/2 in
- Width 6 1/2 in
Product Information
- Brand Safety Technology International
- MFR # STI-1210E
- Zoro # G1186561
- UPC # 662950121053
- Country of Origin United States
- Category Stopper Covers & Alarm Guards
Dimensions
Depth | 4 in |
Height | 8 1/2 in |
Width | 6 1/2 in |
Details
Item | Audible and Strobe Guard |
Color | Clear |
Material | polycarbonate |
Mounting | Flush |
For Use With | Horn/Strobe Appliances |
Operating Temp. | -40 Degrees to 250 Degrees F |
Includes | Mounting hardware |
Standards | UL, cUL, MEA, ADA |
Back | Open |
Indoor/Outdoor | Indoor |
Description
Audible and Strobe Guard, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 6 1/2 in, Depth 4 in, Height 8 1/2 in, For Use With Horn/Strobe Appliances, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL, cUL, MEA, ADA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT Pulley-ISC, Prussik, Large Single, Aluminum 9" x5" x1.3" (A-B1ABIRP066)
- ERB SAFETY Safety Glasses, Clear Anti-Fog, Scratch-Resistant (17510)
- CARHARTT HOODED ZIP SWEATSHIRT BLOCK TALL 3X (K122-BLK 3XL TLL)
- ULTRATECH Decontamination Deck, Non-Ambulatory Mode (6020)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Surface, 5-3/4D (STI-1210D)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NW)
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface (STI-9720)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Keys Under Clear Acrylic Sheet (STI-6720)
- STI Bopper Stopper for Keyless Lock - Smoke Color; Helps protect against vandalism and damage; Spring lo (STI-6521-S)
- Safety Technology International Stopper Covers & Alarm Guards