Shop All Audible & Visual Signaling Devices
Safety Technology International
Alarm Mini Controller
Mfr # STI-SA5000-B
Zoro # G0311927
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Mounting Wall
- Height 4.875 in
- Visual Indicator Type Strobe
- Audible Alarm Type Siren
Product Information
- Brand Safety Technology International
- MFR # STI-SA5000-B
- Zoro # G0311927
- UPC # 662950500018
- Country of Origin Taiwan, Province of China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.875 in |
Width | 3.25 in |
Depth | 2.75 in |
Details
Item | Alarm Mini Controller |
Housing Material | Polycarbonate |
Mounting | Wall |
Visual Indicator Type | Strobe |
Color | Blue |
Audible Alarm Type | Siren |
Voltage | 9 or 12V DC |
Indoor/Outdoor | Indoor |
Decibels | 100 dB |
Sound Pattern | Continuous |
Lens Color | Blue |
Vibrating | No |
Features | Strobe Control, Durable, Volume Adjustable, Low Battery Indicator, Siren Control, Multitone |
For Use With | Cabinets, Doors |
Description
Audible Alarm Type Siren, Visual Indicator Type Strobe, Voltage 9 or 12V DC, Decibels 100 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Mounting Wall, Height 4.875 in, Width 3.25 in, Depth 2.75 in, Vibrating No, Lens Color Blue, Housing Material Polycarbonate, Color Blue, Alarm Mini Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Indoor/Outdoor Cold Weather Work Gloves Blue L 1 pair (1789-L)
- BRADY Out Of Svce Bilingual Tag, 3/8 In, PK10, 86405 (86405)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW2-27/6FT)
- BRADY Ammonia Pipe Marker, HGD, 3 to 5In (90405)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm And Strobe Controller (STI-SA5000-A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-G)
- SAFETY TECHNOLOGY INTERNATIONAL Barking Dog Alarm, Audible/Annunciation (ED-50)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- MILTON Driveway Signal Bell Kit (bell, hose and end pl) (805 KIT)
- ALLEN BRADLEY 30MM SOUNDER 12-24V-DC HORNS, SIRENS AND BUZZER (855P-B30SE22)
- Safety Technology International Safety Alarms and Warnings