Shop All Stopper Covers & Alarm Guards
Safety Technology International
9-ga wire cage protects horn/strobe/spkr
Mfr # STI-9714
Zoro # G4381246
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color White
- Indoor/Outdoor Indoor, Outdoor
- Mounting Ceiling
- For Use With Strobe, Horn, Speaker, Appliance
Product Information
- Brand Safety Technology International
- MFR # STI-9714
- Zoro # G4381246
- UPC # 662950971405
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 8 1/2 in |
Width | 8 1/2 in |
Depth | 6 1/4 in |
Diameter | 8 1/2 in |
Details
Item | Wire Cage |
Includes | Mounting hardware |
Color | White |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Ceiling |
For Use With | Strobe, Horn, Speaker, Appliance |
Standards | UL and cUL |
Description
Wire Cage, Indoor, Outdoor, Color White, Material 9 Gauge Steel With Polyester Coating, Mounting Ceiling, Width 8 1/2 in, Depth 6 1/4 in, Height 8 1/2 in, Diameter 8 1/2 in, For Use With Strobe, Horn, Speaker, Appliance, Standards UL and cUL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAIRMASTER 9" Stair Tread 4'0" Yellow-Black (500-YB4)
- ISOLITE Slf-Lm ExtSgn, Plst, Trtm, SLX-60, Stdrd (SLX60-S-G-10-WH-U)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-531)
- PYRAMEX Value Cow Leather Driver Gloves with Keystone Thumb, Size Medium - Pkg Qty 12 (GL2001KM)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Damage Stp Cover, Clear (STI-8130)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Sti Heater Kit (STI-6583)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface (STI-9720)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- SAFETY TECHNOLOGY INTERNATIONAL 5/8 Spacer For Stopper Station (KIT-102722-Y)
- Safety Technology International Safety Alarms and Warnings