Shop All Stopper Covers & Alarm Guards
Safety Technology International
9-ga wire cage protects horn/strobe/spkr
Mfr # STI-9711
Zoro # G4381237
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color White
- Indoor/Outdoor Indoor, Outdoor
- Mounting Ceiling
- For Use With Strobe, Horn, Speaker, Appliance
Product Information
- Brand Safety Technology International
- MFR # STI-9711
- Zoro # G4381237
- UPC # 662950971108
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 8 1/4 in |
Width | 8 1/4 in |
Depth | 3 1/2 in |
Diameter | 8 1/4 in |
Details
Item | Wire Cage |
Includes | Mounting hardware |
Color | White |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Ceiling |
For Use With | Strobe, Horn, Speaker, Appliance |
Standards | UL and cUL |
Description
Wire Cage, Indoor, Outdoor, Color White, Material 9 Gauge Steel With Polyester Coating, Mounting Ceiling, Width 8 1/4 in, Depth 3 1/2 in, Height 8 1/4 in, Diameter 8 1/4 in, For Use With Strobe, Horn, Speaker, Appliance, Standards UL and cUL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Vertical Die Cut Fire Extinguisher Letters, Red (LDCVRFE)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Small (234G-21S)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0751)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-13/16D (STI-13300NC)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Guard, White Steel, 6 in x 6 in, For Use With Beam Smoke Detector DS240 & DS241 (STI 9623)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Statioin Guard, Polycarbonate, Surface Mount, Clear, 5 3/16 in Depth, 6 13/16 in Width (STI-1230)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Enclosure w/Lock, 10-7/8" H x 8-7/8" W (STI-7520)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Enclosure 5-1/4"H (STI-7511A)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Ii With Horn And Spacer (STI-1155)
- SAFETY TECHNOLOGY INTERNATIONAL Audible/Strobe Guard, Steel Wire, Surface (STI-9720)
- Safety Technology International Safety Alarms and Warnings