Shop All Stopper Covers & Alarm Guards
Safety Technology International
9-ga wire cage protects horn/strobe/spkr
Mfr # STI-9705-R
Zoro # G4381176
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color Red
- Indoor/Outdoor Indoor, Outdoor
- Mounting Wall
- Height 7 3/8 in
Product Information
- Brand Safety Technology International
- MFR # STI-9705-R
- Zoro # G4381176
- UPC # 662950970507
- Country of Origin China
- Category Stopper Covers & Alarm Guards
Dimensions
Height | 7 3/8 in |
Width | 6 1/8 in |
Depth | 3 3/8 in |
Details
Item | Wire Cage |
Includes | Mounting hardware |
Color | Red |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Wall |
For Use With | Strobe, Horn, Speaker, Appliance |
Standards | UL and cUL |
Description
Wire Cage, Indoor, Outdoor, Color Red, Material 9 Gauge Steel With Polyester Coating, Mounting Wall, Width 6 1/8 in, Depth 3 3/8 in, Height 7 3/8 in, For Use With Strobe, Horn, Speaker, Appliance, Standards UL and cUL, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- DYMO Label Tape, Black/White, Labels/Roll: 1700 (1933083)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K121-472 XXL REG)
- LYLE No Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-1-24DA (R3-1-24DA)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7710)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, Steel, Surface (STI-8230-W)
- SAFETY TECHNOLOGY INTERNATIONAL Snooper Stopper - Clear (STI-7504)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Yellow, No Horn (STI-13010NY)
- SAFETY TECHNOLOGY INTERNATIONAL Poly Encl Protect Cover W/Open Backbox (STI-7511D)
- SAFETY TECHNOLOGY INTERNATIONAL Black Poly Surface Mount Smoke Detector Damage Stop Cover (STI-8100-BK)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Protective Cabinet, with Lock, 8-7/8" H, 3-5/8" D (STI-7521)
- Safety Technology International Safety Alarms and Warnings