Shop All Panel Saws
Safety Speed
Panel Saw/Rtr, 8 In., 5800 rpm, Cut H 62 In
Mfr # SR5
Zoro # G9897212
product price: $6,571.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$6,571.99
Free 30-Day Returns
Key Features
- Panel Saw Type Saw/Router Combination
- Cutting Direction Horizontal, Vertical
- Cutting Height 62 in
- Overall Height 83 in
- Blade Dia. 8 in
Product Information
- Brand Safety Speed
- MFR # SR5
- Zoro # G9897212
- UPC # 859901001100
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 62 in |
Overall Height | 83 in |
Blade Dia. | 8 in |
Overall Length | 120 in |
Arbor Size | 5/8 in |
Cord Length | 20 ft |
Description
Panel Saw, Corded, SR5 Series, Blade Dia. 8 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Current 15A, Horsepower 3.3, Cutting Thickness 1 3/4 in, Cutting Height 62 in, Panel Saw Type Saw/Router Combination, Cutting Direction Horizontal, Vertical, Overall Height 83 in, Overall Length 120 in, Voltage 120V AC, Phase Single, Cord Length 20 ft, Includes Manual, Saw, Welded Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- BOJO TOOLS 4 PC SAE Plastic Wrench (ITH-BWK4-SAE)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (3/8" Cut) PS-526 (PS-526)
- SAW TRAX Full size 52" 1000 series (1052)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (5/8" Cut) PS-523 (PS-523)
- Safety Speed Power Saws