Shop All Panel Saws
Safety Speed
Panel Saw/Rtr, 8 In., 4300 rpm, Cut H 62 In
Mfr # SR5U
Zoro # G9897203
product price: $7,726.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$7,726.99
Free 30-Day Returns
Key Features
- Panel Saw Type Saw/Router Combination
- Cutting Direction Horizontal, Vertical
- Cutting Height 62 in
- Overall Height 92 in
- Blade Dia. 8 in
Product Information
- Brand Safety Speed
- MFR # SR5U
- Zoro # G9897203
- UPC # 859901001117
- Country of Origin United States
- Category Panel Saws
Dimensions
Cutting Height | 62 in |
Overall Height | 92 in |
Blade Dia. | 8 in |
Overall Length | 124 in |
Arbor Size | 5/8 in |
Cord Length | 20 ft |
Description
Panel Saw, Corded, SR5 Series, Blade Dia. 8 in, Max. Blade Speed 4,300 RPM, Arbor Size 5/8 in, Current 13A/15A, Horsepower 3/3.3, Cutting Thickness 1 3/4 in, Cutting Height 62 in, Panel Saw Type Saw/Router Combination, Cutting Direction Horizontal, Vertical, Overall Height 92 in, Overall Length 124 in, Voltage 120V AC, Phase Single, Cord Length 20 ft, Includes Manual, Saw, Welded Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Dbl Box, Offset, 3/4x7/8in, Aluminum Bronze (EX202F-095UA)
- PROTO 3/4" Drive Impact Socket Set, Metric, 26 pcs (J72106M)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- PROTO 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (J5276AM)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 64 In. (H5)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- SAFETY SPEED Panel Saw, 8 In., 4300 rpm, Cut H 74 In. (6800)
- SAW TRAX Full size 52" 1000 series (1052)
- KETT TOOL Pneumatic Panel Saw, Pistol Grip (5/8" Cut) PS-523 (PS-523)
- SAW TRAX Compact 52" Varsity Series Panel Saw (C52VP)
- Safety Speed Panel Saws