Shop All Protective Eyewear Accessories
Safety Optical Service
Wing Mate Universal Side, PK20
Mfr # B-26+
Zoro # G4556986
original price:
$130.17
14% off
new price: $110.99
/pk 20, $5.55/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- X-Ray Detectable No
- Compatible with Brand Universal
- Compatible with Series Universal Fit
Product Information
- Brand Safety Optical Service
- MFR # B-26+
- Zoro # G4556986
- Country of Origin United States
- Category Protective Eyewear Accessories
Details
Item | Wing Mate Universal Side |
Color | Clear |
Material | Polycarbonate |
X-Ray Detectable | No |
Compatible with Brand | Universal |
Compatible with Series | Universal Fit |
Attachment Type | Loop |
Standards | ANSI Z87.1-2010, OSHA |
Features | Impact Resistance, UV Protection, Visual Clarity |
Metal Detectable | No |
Compatible with Product Type | All Eyewear |
Description
Wing Mate Universal Side, Attachment Type Loop, Color Clear, Compatible with Product Type All Eyewear, Compatible with Brand Universal, Compatible with Series Universal Fit, Features Impact Resistance, UV Protection, Visual Clarity, Material Polycarbonate, Metal Detectable No, Standards ANSI Z87.1-2010, OSHA, X-Ray Detectable No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, 2XL, Navy (1577)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Pk50, Material: Unrippable Vinyl (DL4BUV50)
- PIP Leather Palm Gloves, Blue/Gray, S, PK12 (82-7563/S)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Small (GL2502)
- SAFETY OPTICAL SERVICE SOS Combo Safepack, Universal Side, PK20 (CP-5226)
- SAFETY OPTICAL SERVICE Safemate Universal Side, PK10 (B-22 ( C ) CLEAR)
- SAFETY OPTICAL SERVICE Aye Mate Universal Side, PK20 (B-52+)
- HONEYWELL SAFETY PRODUCTS Genesis Black Clear Xtr (RWS-51023)
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- ESS Innerzone 2 Mounting Brackets (740-0251)
- SKULLERZ BY ERGODYNE Microfiber Cleaning Bag, Black, PK12 (3218)
- Safety Optical Service Eyewear Accessories