Shop All Flags, Flares, Paddles, and Triangles
Safety Flag Co
Windsock Hardware, Silver, 8" L
Mfr # WS10HW
Zoro # G6299959
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in
- Length 8 in
- Includes (2) O-Rings, (2) Set Collars, Mounting Threaded Pipe, Wire Basket
- Material Metal
- Finish Zinc-Coated
Product Information
- Brand Safety Flag Co
- MFR # WS10HW
- Zoro # G6299959
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Diameter | 10 in |
Length | 8 in |
For Windsock Diameter | 10 in |
Details
Item | Windsock Hardware |
Includes | (2) O-Rings, (2) Set Collars, Mounting Threaded Pipe, Wire Basket |
Material | Metal |
Color | Silver |
Finish | Zinc-Coated |
Mounting | Threaded onto 3/4 in Pipe |
Description
Windsock Hardware, For Windsock Diameter 10 in, Material Metal, Mounting Threaded onto 3/4 in Pipe, Includes (2) O-Rings, (2) Set Collars, Mounting Threaded Pipe, Wire Basket, Color Silver, Finish Zinc-Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- SAFETY FLAG CO Windsock Hardware, Silver, 12" L (WS18HW)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- SAFETY FLAG CO Blaze Orange Mesh Safety Flag (SFKV18-30)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5-QD-O)
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- ROADPRO Red Mesh Warning Flag, w/Elastic, 16x16 (1818B)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- Safety Flag Co Traffic Safety