Shop All Flags, Flares, Paddles, and Triangles
Safety Flag Co
Blaze Orange Mesh Safety Flag
Mfr # SFKV18-30
Zoro # G602682564
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.2
- Material Vinyl Mesh
- Outside Diameter 0.5
- Width 1.5
- Length 30.1
Product Information
- Brand Safety Flag Co
- MFR # SFKV18-30
- Zoro # G602682564
- UPC # 855705002626
- Country of Origin Unknown
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1.2 |
Outside Diameter | 0.5 |
Width | 1.5 |
Length | 30.1 |
Details
Material | Vinyl Mesh |
Description
This Blaze Orange Mesh Traffic Safety Flag is ideal for flagging for traffic control or attaching to large, oversized vehicles and trailers used at highway speeds.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Safety Glasses, Clear Scratch-Resistant (BK110)
- 3M Fire Barrier Composite Sheet, 41 x 36 In. (CS-195+3X41-BOX*)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- SAFETY FLAG CO Windsock Hardware, Silver, 8" L (WS10HW)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- SAFETY FLAG CO Windsock Hardware, Silver, 12" L (WS18HW)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8X-SPQD-O)
- ORION Emergency, Flare Kit, PK6 (6030)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5X-QD-O)
- Safety Flag Co Flags, Flares, Paddles, and Triangles