Shop All Animal Repellents & Traps
Safeguard Products
Trap, Safeguard, 8 x 28 x 24 In.
Mfr # 53490
Zoro # G4319649
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Pigeons and Small Birds
- Overall Width 24 in
- Overall Height 8 in
- Overall Length 28 in
- Material Galfan
Product Information
- Brand Safeguard Products
- MFR # 53490
- Zoro # G4319649
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Overall Width | 24 in |
Overall Height | 8 in |
Overall Length | 28 in |
Overall Depth | 28 in |
Details
Item | Animal Trap |
For Use On | Pigeons and Small Birds |
Material | Galfan |
Capacity | 1 Animal |
Description
Animal Trap, Material Galfan, Capacity 1 Animal, Overall Height 8 in, Overall Width 24 in, Overall Depth 28 in, Bird Species Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER 22 in. 3-in-1 Mower Blade For Walk-Behind Mowers (331952S)
- PDZ COMPANY LLC 10Lb Coop Refresher (COOP REFRESHER)
- RAYPAK ProTek Shield Assembly (017960F)
- SUNBELT BLADE-MOWER, 21", 3/4", HL 20.6" x3" x1.4" (A-B1CC1418)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- TOMCAT 4 Lb. Granular Mole & Gopher Repellent (0348304)
- Safeguard Products Animal Repellents & Traps