Shop All Animal Repellents & Traps
Safeguard Products
Single-Door Traps
Mfr # 51690
Zoro # G202702099
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31
- Overall Width 12.1
- Outside Diameter 10.32
- Overall Height 12.9
Product Information
- Brand Safeguard Products
- MFR # 51690
- Zoro # G202702099
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Length | 31 |
Overall Width | 12.1 |
Outside Diameter | 10.32 |
Overall Height | 12.9 |
Description
This Single-Door Trap eliminates dangerous traps that can accidentally harm children and pets. easy to bait, set and release trapped animals without harm. The animal walks in unsuspectingly, the end shuts and the animal is caught unhurt. Check with your local wildlife office for pertinent laws and permits. Reusable for years of pest control. Delivered fully assembled. Measures 30"L x 11"W x 12"H. Mesh is 1" x 1". 14-gauge galvanized steel. Weighs 9 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Roundup Weed Killer Refill RTU Liquid 1 gal (5012607)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-16X20)
- SIGNMISSION UNDER NEW OWNERSHIP BANNER SIGN brand signs management owner business (B-72 Under New Ownership)
- SAFER BRAND Japanese Beetle Trap (70102)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- SAFEGUARD PRODUCTS Single-Door Traps (50063)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFER Deer Off Rtu 32Oz (5981)
- Safeguard Products Animal Repellents & Traps