Shop All Animal Repellents & Traps
Safeguard Products
Mouse Trap, Spring-loaded, Pls, 1-3/4x3-1/2
Mfr # 17000
Zoro # G9494293
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/2 in
- Overall Length 1 3/4 in
- Material Molded Plastic
- Overall Width 3 1/2 in
- Disposable No
Product Information
- Brand Safeguard Products
- MFR # 17000
- Zoro # G9494293
- Country of Origin Unknown
- Category Animal Repellents & Traps
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 1 3/4 in |
Overall Width | 3 1/2 in |
Details
Item | Mouse Trap |
Material | Molded Plastic |
Disposable | No |
Description
Mouse Trap, Material Molded Plastic, Overall Height 3 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- 3M 3M 7000057831 Super33+ Vinyl Electrical Tape - 3/4" x 36yds, Black (7000057831)
- SCENIC ROAD Scenic Road Fold Down Pail Holder (2872)
- GRACIOUS LIVING Side Table, Resin Table, White Table (14553-40)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door (52818)
- SAFEGUARD PRODUCTS Universal Live Trap with Bottom Opening (53000)
- SAFEGUARD PRODUCTS Single-Door Traps (50450)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 30"L x 11"W x 12"H (52830)
- SAFEGUARD PRODUCTS Single-Door Traps (51700)
- SAFEGUARD PRODUCTS Live Trap with Sliding Rear Door, 36 Inch Length (52836)
- AMDRO Lilly Miller Moss Out Moss Control Concentrate 32 oz (100503873)
- Safeguard Products Animal Repellents & Traps