Shop All Bottle Jacks
Safeguard
Bottle Jack, Steel, 20 Ton Capacity
Mfr # 61201
Zoro # G8650325
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 20 Ton
- Operation Type Hydraulic
- Material Steel
- Capacity 20 Ton
- Extension Screw (inches) 2.38
Product Information
- Brand Safeguard
- MFR # 61201
- Zoro # G8650325
- UPC # 853229004560
- Country of Origin China
- Category Bottle Jacks
Dimensions
Width | 5.94 |
Minimum Height (inches) | 9.5 |
Maximum Lifting Height (inches) | 17.75 |
Length | 6.25 |
Base Size (Inches) | 6.25 x 6 |
Height | 9.5 |
Details
Lifting Capacity | 20 Ton |
Operation Type | Hydraulic |
Material | Steel |
Capacity | 20 Ton |
Extension Screw (inches) | 2.38 |
Includes | Two Piece Handle |
Color | Green, Silver |
Lifting Range (inches) | 9.5 - 17.75 |
Type | Casted Bottle Jack |
Features | Built-in bypass device to protect hydraulic system from being over-extended |
Standards | ASME/PASE 2014 |
Weight | 23.7 |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Description
SAFEGUARD 20-ton casted heavy-duty bottle jack is100% factory to meet ASME/PALD 2014 safety standards. Wide base and hydraulic bypass. Includes a convenient carry handle. Extension screw is heat treated on polished Ram SAFEGUARD products are manufactured for the heavy-duty user for the highest level of lasting quality, performance and customer satisfaction.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-5/16 Inch Black Ball Mount Kit With 2 Inch Shank 2 Inch Drop-Cotter Pin Hitch (1803308)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- DILL AIR CONTROLS DILL GAUGE CHECK STATION (DIL8500)
- WIX FILTERS Cabin Air Filter, WP10129 (WP10129)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 20 Ton Capacity (61204)
- SAFEGUARD Air/Hydraulic Bottle Jack, Welded Base, Steel, 20 Ton Capacity (61206)
- SAFEGUARD Welded Inline Bottle Jack, Steel, 12 Ton Capacity (61120)
- SAFEGUARD Bottle Jack, Steel, 30 Ton Capacity (61301)
- SAFEGUARD Bottle Jack, Shorty, Steel, 12 Ton Capacity (61121S)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 12 Ton Capacity (61124)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 2 ton, Max Lift 13 1/2" H (3602)
- Safeguard Jacks