Shop All Service Jack & Automotive Stand Parts
Safeguard
Auxiliary Stand, Steel, 3/4 Ton Capacity
Mfr # 63007
Zoro # G8649984
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tripod Base for Strenght and Safety
- Standards ASME/PASE 2014
- Material Steel
- Features Heavy duty stamped steel design provides stability and rigidity
- Application Professional Use, Service Shops, Repair Facilities, Part-Time Professionals
Product Information
- Brand Safeguard
- MFR # 63007
- Zoro # G8649984
- UPC # 853229004300
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Minimum Height (inches) | 48 |
Height | 12 |
Maximum Lifting Height (inches) | 84.5 |
Length | 53.5 |
Width | 25.13 |
Details
Includes | Tripod Base for Strenght and Safety |
Standards | ASME/PASE 2014 |
Material | Steel |
Features | Heavy duty stamped steel design provides stability and rigidity |
Application | Professional Use, Service Shops, Repair Facilities, Part-Time Professionals |
Lifting Capacity | 2 Ton |
Type | Auxiliary/Under Hoist Stands |
Capacity | 2 Ton |
Weight | 35 |
Color | Green, Silver |
Description
SAFEGUARD's 63007, 1,500 LB Capacity, Under Hoist Stand is designed to support vehicle components not the vehicle. It's ideal for any task which requires relieving pressure off of vehicle components. The Heavy-Duty Stamped/Formed Steel construction provides Stability and Rigidity. The Height Adjustment Spin Handle allow for easy work height adjustment. Max. Height: 80".
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANT Thermostat, 160 deg. F (300-160)
- QUICKCABLE Solder/Crimp Thimble, 3/0, PK10 (214909-010)
- PERFORMANCE TOOL Off Set Oxygen Sensor Wrench, W80491 (W80491)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- SAFEGUARD Garage Service Jack w/ One Piece Handle, Steel, 3-1/2 Ton Capacity (62035)
- SAFEGUARD The Everything Service Jack, 2-3/4" Min, 24" Max. Height, 2 Ton Cap. (62021)
- SAFEGUARD High Reach Supplementary Stand, Steel, 2 Ton Capacity (63020)
- SAFEGUARD Service Jack, Long Chassis, 10 Ton Capacity (62100)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- CASTERHQ Mighty Lift LT1100 Hydraulic Scissor Lift Table, Heavy Duty Folding - (LT1100)
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- Safeguard Service Jack & Automotive Stand Parts