Shop All Spill Containment Accessories
Safe-Tec
Red Z Shaker Top Bottle Solidifier, 5 oz.
Mfr # 41101
Zoro # G1467455
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Safe-Tec
- MFR # 41101
- Zoro # G1467455
- UPC # 780185000483
- Country of Origin United States
- Category Spill Containment Accessories
Details
Item | Red Z 5oz Shaker Top Bottle Solidifier |
Description
Red Z 5oz Shaker Top Bottle Solidifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Diesel Fill Point, Portrait (OS-DS-D-710-V-2258)
- MSA SAFETY Full Brim Assembly, Devils Kanyon (10204787)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12125)
- SPEAKMAN Speakman RPG56-0039 Pull Strap Activator (RPG56-0039)
- SAFE-TEC Red Z ShakerTop Bottle Solidifier, 15 oz. (41103)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- CONDOR Containment Berm, 8ft.W, 235gal.Spill Cap. (BD-48-AL-L-C)
- PIG Telescoping Pole, 1-1/4" W, 54" L (TLS303)
- ULTRATECH Drum Spill Containment Pallet, 54-1/2" L (2222)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, Pouch, 21g, PK100 (P00-41119)
- Safe-Tec Spill Control Supplies